Shop Resideo Sale
Main product image of 3/4" FVMX-5C Commercial T&P Relief Valve (Male Inlet)
Magnifying glass
Hover image to zoom

3/4" FVMX-5C Commercial T&P Relief Valve (Male Inlet)

Brand:
Cash-Acme
SKU:
16934-0150
Rating:
(0)
Q&A:
(0)
3/4" FVMX-5C Commercial T&P Relief Valve (Male Inlet)
Magnifying glass
Hover image to zoom
$70.89 each
In Stock
In Stock
Get 10 Tue, Nov 17
Order by today, receive Tuesday

Non-Potable Water Applications

–
This product does not comply with the “Safe Drinking Water Act,” which requires that products meet low-lead standards in order to be used in systems providing water for human consumption (drinking or cooking). This item is for non-potable (non-human consumption) water applications only.
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4"
Product Highlight: Inlet Type
MNPT
Product Highlight: Outlet Type
FNPT
Product Highlight: Pressure Set Point
150 psi
Product Highlight: Max Temp (F)
210°F Max Temp
Product Highlight: Connection Type
Threaded Connection

Description

–
Please note: Thermostat Length in the Specs box is an approximation. The exact measurement is 4-7/16"

The Cash Acme FVX Series combination temperature and pressure relief valves are designed to offer high capacity protection for domestic and commercial water heating devices. The Cash Acme FVX Series is fully automatic, and the valves reseat after either temperature or pressure relief.

All Cash Acme FVX Series Valves through 1-1/4" have coated thermal elements to protect against corrosion and mineral build-up. The coating also isolates the copper from galvanic action within the heater.

Features:
  • Offers high capacity protection for domestic and commercial hot water heating devices: Handles more volume with just one relief valve
  • Completely automatic: The valves reseat after either temperature or pressure relief
  • The larger series valves are well suited for commercial applications: Restaurants, hospitals and laundries are no problem!
  • Listed by CSA and ASME: Inspector friendly, peace of mind

Specs

–
Size:

3/4"

Connection Type:

Threaded

Inlet Type:

MNPT

Outlet Type:

FNPT

Max Temp (F):

210°F

Pressure Range:

75 to 150 psi

Pressure Set Point:

150 psi

CSA Rating (BTU/HR):

205000

ASME Rating (BTU/HR):

1912000

Thermostat Length:

4-1/2"

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy