Apply to be a TradeMaster!
Main product image of 1" FVX-3C Commercial T&P Relief Valve, 150 PSI (Female Inlet)
Magnifying glass
Hover image to zoom

1" FVX-3C Commercial T&P Relief Valve, 150 PSI (Female Inlet)

Brand:
Cash-Acme
SKU:
16936-0150
Rating:
(0)
Q&A:
(1)
1" FVX-3C Commercial T&P Relief Valve, 150 PSI (Female Inlet)
Magnifying glass
Hover image to zoom
$278.14 each
In Stock
In Stock
Get 3 Wed, Nov 25
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1"
Product Highlight: Inlet Type
FNPT
Product Highlight: Outlet Type
FNPT
Product Highlight: Pressure Set Point
150 psi
Product Highlight: Max Temp (F)
210°F Max Temp
Product Highlight: Connection Type
Threaded Connection

Description

–
The FVX Series combination temperature and pressure relief valves are designed to offer high capacity protection for domestic and commercial water heating devices. The FVX Series Valves are fully automatic with the valves resetting after either temperature or pressure relief.

The larger FVX Series Valves are well suited for such commercial applications as restaurants, hospitals and laundries.

All FVX Series valves through 1-1/4" have coated thermal elements that protect against mineral build-up. The 1-1/2" and 2" valves have stainless steel elements. The FVX Series Valves are available with male (FVMX) or female (FVX) inlet connections and female only outlet connections.

Features:
  • Offers high capacity protection for domestic and commercial hot water heating devices
  • The valves reseat automatically after either temperature or pressure relief
  • The larger series valves are well suited for commercial applications
  • Every valve is tested for performance prior to shippin

Specifications
  • Available Set Pressures 75-150 psi
  • Temperature Relief 210°F (98.9°C)
  • Service Hot water

Specs

–
Size:

1"

Connection Type:

Threaded

Inlet Type:

FNPT

Outlet Type:

FNPT

Max Temp (F):

210°F

Pressure Range:

75 to 150 psi

Pressure Set Point:

150 psi

CSA Rating (BTU/HR):

500000

ASME Rating (BTU/HR):

2155000

Thermostat Length:

4-1/2"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Tue

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Length of thermostat extension

Asked by Mark 3 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse

Hello Mark, thanks for writing in. That would be 3-3/32".

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy