Apply to be a TradeMaster!
Main product image of 3/4" x 1" F-95 Commercial T&P Relief Valve (Female Inlet)
Magnifying glass
Hover image to zoom

3/4" x 1" F-95 Commercial T&P Relief Valve (Female Inlet)

Brand:
Cash-Acme
SKU:
19497-0050
Rating:
(2)
Q&A:
(1)
3/4" x 1" F-95 Commercial T&P Relief Valve (Female Inlet)
Magnifying glass
Hover image to zoom
$90.08 each
In Stock
In Stock
Get 23 Mon, Nov 23
Order by today, receive Monday

Non-Potable Water Applications

–
This product does not comply with the “Safe Drinking Water Act,” which requires that products meet low-lead standards in order to be used in systems providing water for human consumption (drinking or cooking). This item is for non-potable (non-human consumption) water applications only.
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4" x 1"
Product Highlight: Inlet Type
FNPT
Product Highlight: Outlet Type
FNPT
Product Highlight: Pressure Set Point
50 psi
Product Highlight: Connection Type
Threaded Connection

Description

–
The Cash Acme F-95 Expanded Outlet Pressure Relief Valve offers a complete package of expanded boiler ASME safety relief valves in sizes ranging from 3/4" x 1" through 2" x 2-1/2".

This complete range of sizes provides pressure protection for nearly all types of commercial and industrial OEM boilers and water heating system applications. The safety relief design provides a pop-type opening action.

The Cash Acme F-95 features an iron body construction, brass seat, silicone seat disc and EP diaphragm for high temperature applications. The 3/4" x 1" and 1" x 1-1/4" sizes are also available with a brass body.

Specification:
A relief valve shall be installed to relieve pressure at a pre-determined set. The valve shall have a female inlet and a female expanded outlet. The valve shall have a brass seat, silicone seat disc and an EP diaphragm for high temperature applications. The valve shall be ASME listed and National Board Certified. The valve shall be a Cash Acme F-95.

Features:
  • Offers a complete package of expanded boiler safety relief valves in a range of sizes: Provides pressure protection for nearly all commercial/industrial OEM boilers and hot water heating system applications.
  • Higher Capacity: Handles more volume with just one relief valve
  • ASME Section IV Listed: Inspector friendly, peace of mind!
  • Every valve is tested for performance prior to shipping: Specify and install with confidence

Specs

–
Inlet Type:

FNPT

Size:

3/4" x 1"

Connection Type:

Threaded

Outlet Type:

FNPT

Pressure Set Point:

50 psi

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

SAVED A LOT OF MONEY

Great service and saved our church a lot of money vs buying locally.
Stihl Man
Corsicana, Tx
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

This is about the company

The product is standard, but Supply House gets it here very quickly. I use them for all my hydronic needs,
david
Washington
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: What pressure is this set for on this 3/4 x1 relief valve.

Asked by Feider 9 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

19497-0050 has a pressure set point of 50 PSI.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy