Apply to be a TradeMaster!
Main product image of 2" x 2-1/2" F-95 Commercial T&P Relief Valve w/ Lever, 50 PSI (Iron Body)
Magnifying glass
Hover image to zoom

2" x 2-1/2" F-95 Commercial T&P Relief Valve w/ Lever, 50 PSI (Iron Body)

Brand:
Cash-Acme
SKU:
19505-0050
Rating:
(1)
Q&A:
(0)
2" x 2-1/2" F-95 Commercial T&P Relief Valve w/ Lever, 50 PSI (Iron Body)
Magnifying glass
Hover image to zoom
$862.95 each
In Stock
In Stock
Get 1 Tue, Nov 24
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
2" x 2-1/2"
Product Highlight: Inlet Type
FNPT
Product Highlight: Outlet Type
FNPT
Product Highlight: Pressure Set Point
50 psi
Product Highlight: Connection Type
Threaded Connection

Description

–
Specification:
A relief valve shall be installed to relieve pressure at a pre-determined set. The valve shall have a female inlet and a female expanded outlet. The valve shall have a brass seat, silicone seat disc and an EP diaphragm for high temperature applications. The valve shall be ASME listed and National Board Certified. The valve shall be a Cash Acme F-95.

Features:
  • Offers a complete package of expanded boiler safety relief valves in a range of sizes: Provides pressure protection for nearly all commercial/industrial OEM boilers and hot water heating system applications.
  • Higher Capacity: Handles more volume with just one relief valve
  • ASME Section IV Listed: Inspector friendly, peace of mind!
  • Every valve is tested for performance prior to shipping: Specify and install with confidence
  • 1,262,000 BTU/Hr

Specs

–
Size:

2" x 2-1/2"

Inlet Type:

FNPT

Connection Type:

Threaded

Outlet Type:

FNPT

Pressure Set Point:

50 psi

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Works as it should arrived on time

Product was a good price, it arrived in a timely manner and works well.
DWKerux
Monticello, IL
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy