Shop Resideo Sale
Main product image of 3/4" EB75 Threaded Pressure Regulating Valve (0-20 PSI)
Magnifying glass
Hover image to zoom

3/4" EB75 Threaded Pressure Regulating Valve (0-20 PSI)

Brand:
Cash-Acme
SKU:
20662-0005
Rating:
(0)
Q&A:
(0)
3/4" EB75 Threaded Pressure Regulating Valve (0-20 PSI)
Magnifying glass
Hover image to zoom
$111.06 each
In Stock
In Stock
Get 3 Thu, Nov 19
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Iron
Product Highlight: Max Pressure (PSI)
20 MAX PSI
Product Highlight: Connection Type
Threaded Connection
Product Highlight: Min Pressure (PSI)
0 PSI
Product Highlight: Inlet Type
FNPT
Product Highlight: Outlet Type
FNPT

Description

–
The EB75 is a compact, iron-body pressure reducing and regulating valve designed for installations where small size and economy are important. Because of the iron body, this valve is not recommended for use in potable water applications. The valve is not a cartridge based design.

Features:

  • Inbuilt back-pass check allows water to flow back through the regulator in cases of thermal expansion caused by hot water heating devices*
  • Fully pressure-balanced piston automatically reduces and regulates high inlet pressures from a maximum of 300 psi down to 45 psi at standard factory setting
  • Every valve is tested for performance prior to shipping

Specs

–
Size:

3/4"

Max Pressure (PSI):

20

Min Pressure (PSI):

0

Pressure Range:

0 to 20 psi

Connection Type:

Threaded

Outlet Type:

FNPT

Inlet Type:

FNPT

Material:

Iron

Max Temp (F):

180°F

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy