Apply to be a TradeMaster!
Main product image of 1" FVMX-4LS Commercial T&P Relief Valve (Male Inlet)
Magnifying glass
Hover image to zoom

1" FVMX-4LS Commercial T&P Relief Valve (Male Inlet)

Brand:
Cash-Acme
SKU:
22894-0150
Rating:
(2)
Q&A:
(0)
1" FVMX-4LS Commercial T&P Relief Valve (Male Inlet)
Magnifying glass
Hover image to zoom
$273.39 each
In Stock
In Stock
Get 10 Tomorrow, Nov 24
Order by 6PM, receive Tomorrow

Non-Potable Water Applications

–
This product does not comply with the “Safe Drinking Water Act,” which requires that products meet low-lead standards in order to be used in systems providing water for human consumption (drinking or cooking). This item is for non-potable (non-human consumption) water applications only.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1"
Product Highlight: Inlet Type
MNPT
Product Highlight: Outlet Type
FNPT
Product Highlight: Pressure Set Point
150 psi
Product Highlight: Max Temp (F)
210°F Max Temp
Product Highlight: Connection Type
Threaded Connection

Description

–
Please note: Thermostat Length in the Specs box is an approximation. The exact measurement is 4-1/16"

The Cash Acme FVMX Series combination temperature and pressure relief valves are designed to offer high capacity protection for domestic and commercial water heating devices. The Cash Acme FVMX Series is fully automatic, and the valves reseat after either temperature or pressure relief.

All Cash Acme FVMX Series Valves through 1-1/4" have coated thermal elements to protect against corrosion and mineral build-up. The coating also isolates the copper from galvanic action within the heater.

Features:
  • Offers high capacity protection for domestic and commercial hot water heating devices: Handles more volume with just one relief valve
  • Completely automatic: The valves reseat after either temperature or pressure relief
  • The larger series valves are well suited for commercial applications: Restaurants, hospitals and laundries are no problem!
  • Listed by CSA and ASME: Inspector friendly, peace of mind

Specs

–
Size:

1"

Connection Type:

Threaded

Inlet Type:

MNPT

Outlet Type:

FNPT

Max Temp (F):

210°F

Pressure Range:

75 to 150 psi

Pressure Set Point:

150 psi

CSA Rating (BTU/HR):

500000

ASME Rating (BTU/HR):

2155000

Thermostat Length:

4"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

What I needed

What I needed
Jimmy
SC
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great Customer Service & Product

I needed this OEM replacement relief valve to match my existing installation. SupplyHouse.com was the only vendor who was able to supply the exact item I needed. They were able to get this "hard to find" item, at a competitive cost, and deliver within a reasonable amount of time. They notified me of any delays in fulfilling my order, and kept me apprised of the shipping progress.
Tom
Rogers, AR
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy