Apply to be a TradeMaster!
Main product image of 1/2" EB-25 Single Union Pressure Regulator, 45 PSI (Lead Free)
Magnifying glass
Hover image to zoom

1/2" EB-25 Single Union Pressure Regulator, 45 PSI (Lead Free)

Brand:
Cash-Acme
SKU:
23135-0045
Rating:
(0)
Q&A:
(0)
1/2" EB-25 Single Union Pressure Regulator, 45 PSI (Lead Free)
Magnifying glass
Hover image to zoom
$138.62 each
Backorder
Backorder
Get it Wed, Dec 16 - Tue, Jan 19
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Bronze
Product Highlight: Max Pressure (PSI)
90 MAX PSI
Product Highlight: Min Pressure (PSI)
20 PSI
Product Highlight: Inlet Type
Union FNPT
Product Highlight: Outlet Type
Union FNPT
Product Highlight: Size
1/2"

Description

–
The Cash Acme EB-25 is an ultra hi-tech pressure regulator that reduces a high supply to control the downstream to a set maximum.

The EB-25 is intended to deliver water to a residential or commercial facility and ensure that the supplied pressure does not exceed the desired maximum pressure. In doing so, it protects all of the appliances and plumbing within the building. The controlled pressure also results in lower water usage.

The key feature of the EB-25 is the numeric indicator. The indicator displays the set pressure of the valve. The desired pressure can be set before the valve is even installed. This feature saves significant time during installation and maintenance. It reduces the need for manpower from two installers to just one.

Features
  • Convenient orange twist-cap eliminates the need for wrench adjustment; the numeric indicator sets the pressure without the need for a gauge:
  • Single piece cartridge can be removed with valve body remaining in place.
  • Integral backpass check with the cartridge
  • The EB-25 is certified to an initial maximum pressure of 300 psi and up to 180°F/82°C
  • Cutting edge design and production incorporates "microfingers" that dissipate noise due to water flow across the seat
  • Available with blanking cap for "rough in" installations
  • Optional closing cap for direct burial applications

Specs

–
Size:

1/2"

PEX Size:

1/2"

Max Pressure (PSI):

90

Min Pressure (PSI):

20

Max Temp (F):

180°F

Inlet Type:

Union FNPT

Outlet Type:

Union FNPT

Pressure Reg Setting:

45 psi (Factory Set)

Max Inlet Pressure:

300 PSI

Material:

Bronze

Controlled Fluid:

Water

Tubing Compatibility:

OD Controlled Copper

CPVC

PEX

Standards Met:

CSA B356

ASSE 1003

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy