Apply to be a TradeMaster!
Main product image of 1" EB25 Single Union Pressure Regulating Valve, 45 PSI (Lead Free)
Magnifying glass
Hover image to zoom

1" EB25 Single Union Pressure Regulating Valve, 45 PSI (Lead Free)

Brand:
Cash-Acme
SKU:
23138-0045
Rating:
(0)
Q&A:
(0)
1" EB25 Single Union Pressure Regulating Valve, 45 PSI (Lead Free)
Magnifying glass
Hover image to zoom
$262.26 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Bronze
Product Highlight: Max Pressure (PSI)
90 MAX PSI
Product Highlight: Connection Type
Threaded Connection
Product Highlight: Min Pressure (PSI)
20 PSI
Product Highlight: Inlet Type
Union FNPT
Product Highlight: Outlet Type
FNPT

Description

–
The EB25 brings state-of-the-art water control technology to pressure regulators. The biggest breakthrough is the simple numerical indicator that allows the exact desired pressure to be set even before the valve is installed, making pressure adjustment a quick, one-man job.

With the most advanced design in the industry, the EB25 delivers rock steady outflow even with extreme variations in supply pressure. Thanks to a patented single-cartridge design, the EB25 has fewer parts for increased reliability, and it can be serviced without having to remove the valve body. The innovative design also eliminates the water whistle or harmonic hum associated with most pressure regulating valves, thanks to innovative “micro-fingers” that dissipate noise as water flows across the seat.

The EB25 comes factory set at 45 psi but can be manually adjusted between 20-90 psi.

Application:

Domestic water supply service.

Specs

–
Size:

1"

Pressure Reg Setting:

45 psi (Factory Set)

Min Pressure (PSI):

20

Max Pressure (PSI):

90

Pressure Range:

20 to 90 psi

Inlet Type:

Union FNPT

Connection Type:

Threaded

Outlet Type:

FNPT

Material:

Bronze

Max Temp (F):

180°F

Lead Free:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy