Please note: Thermostat Length in the Specs box is an approximation. The exact measurement is 3-1/8"
The Cash Acme FVX Series combination temperature and pressure relief valves are designed to offer high capacity protection for domestic and commercial water heating devices. The Cash Acme FVX Series is fully automatic, and the valves reseat after either temperature or pressure relief.
All Cash Acme FVX Series Valves through 1-1/4" have coated thermal elements to protect against corrosion and mineral build-up. The coating also isolates the copper from galvanic action within the heater.
Features:
| CSA Rating (BTU/HR): | 185000 |
|---|---|
| Thermostat Length: | 3" |
| Outlet Type: | FNPT |
| Max Temp (F): | 210°F |
| Inlet Type: | MNPT |
| Size: | 3/4" |
| Connection Type: | Threaded |
| Pressure Set Point: | 150 psi |
| Pressure Range: | 75 to 150 psi |