Apply to be a TradeMaster!
3/4" F82 Medium Capacity Pressure Relief Valve, 50 PSI (Lead Free)

3/4" F82 Medium Capacity Pressure Relief Valve, 50 PSI (Lead Free)

Brand:
Cash-Acme
SKU:
23341-0050
Rating:
(0)
Q&A:
(0)
3/4" F82 Medium Capacity Pressure Relief Valve, 50 PSI (Lead Free)
$106.74 each
In Stock
In Stock
Get 1 Fri, Nov 27
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4"
Product Highlight: Connection Type
Female Threaded Connection
Product Highlight: Material
Bronze
Product Highlight: Lead Free
Yes

Description

–
The F-82 is a pressure-only ASME safety relief valve designed for use on hot water space heating boilers, water supply heaters and storage tanks. The F-82 Safety Relief Valves are designed for use on hot water service only and are not to be used on steam. The F-82 Series Valves are completely automatic with the valves resetting after pressure relief, making them ideal for most domestic water heater applications.

Specs

–
Size:

3/4"

Connection Type:

Female Threaded

Pressure Reg Setting:

50 psi

Material:

Bronze

Lead Free:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy