Apply to be a TradeMaster!
Main product image of 1" F82 Pressure Relief Valve, Lead Free (50 PSI)
Magnifying glass
Hover image to zoom

1" F82 Pressure Relief Valve, Lead Free (50 PSI)

Brand:
Cash-Acme
SKU:
23356-0050
Rating:
(0)
Q&A:
(0)
1" F82 Pressure Relief Valve, Lead Free (50 PSI)
Magnifying glass
Hover image to zoom
$104.27 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1"
Product Highlight: Pressure Set Point
50 psi
Product Highlight: Capacity (BTU)
1498000 BTU Capacity
Product Highlight: Connection Type
Female Threaded Connection

Description

–
The Cash Acme F-82 is a pressure-only ASME relief valve designed for use on hot water space heating boilers, water supply heaters and storage tanks.

The Cash Acme F-82 Safety Relief Valves are designed for use on hot water service only and are not to be used on steam.

The Cash Acme F-82 is available in 3/4", 1", 1-1/4", 1-1/2" and 2" sizes. It has a female inlet and outlet. The Cash Acme F-82 ASME Safety Relief Valve has a standard factory pressure relief settings from 30 to 150 psi. These high capacity pressure-only relief valves feature bronze bodies, silicone seat discs and stainless steel pressure springs.

Specs

–
Size:

1"

Capacity (BTU):

1498000

ASME Rating (BTU/HR):

1498000

Capacity:

1498000

Pressure Set Point:

50 psi

Connection Type:

Female Threaded

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy