Apply to be a TradeMaster!
Main product image of 1-1/2" F82 High Capacity Pressure Relief Valve (125 PSI) - Lead Free
Magnifying glass
Hover image to zoom

1-1/2" F82 High Capacity Pressure Relief Valve (125 PSI) - Lead Free

Brand:
Cash-Acme
SKU:
23938-0125
Rating:
(0)
Q&A:
(0)
1-1/2" F82 High Capacity Pressure Relief Valve (125 PSI) - Lead Free
Magnifying glass
Hover image to zoom
$520.49 each
Backorder
Backorder
Get it Wed, Dec 16 - Wed, Dec 23
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1-1/2"
Product Highlight: Pressure Set Point
125 psi
Product Highlight: Capacity (BTU)
6653000 BTU Capacity
Product Highlight: Connection Type
Female Threaded Connection

Description

–

The Cash Acme F-82 is a pressure-only ASME relief valve designed for use on hot water space heating boilers, water supply heaters and storage tanks.


The Cash Acme F-82 Safety Relief Valves are designed for use on hot water service only and are not to be used on steam.


The Cash Acme F-82 is available in 3/4", 1", 1-1/4", 1-1/2" and 2" sizes. It has a female inlet and outlet. The Cash Acme F-82 ASME Safety Relief Valve has a standard factory pressure relief settings from 30 to 150 psi. These high capacity pressure-only relief valves feature bronze bodies, silicone seat discs and stainless steel pressure springs.

Specs

–
Connection Type:

Female Threaded

Pressure Set Point:

125 psi

Capacity (BTU):

6653000

Size:

1-1/2"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy