Apply to be a TradeMaster!
Main product image of 2-1/2" EB25 Multi-Cartridge Threaded NPT, 55 PSI (Lead Free)
Magnifying glass
Hover image to zoom

2-1/2" EB25 Multi-Cartridge Threaded NPT, 55 PSI (Lead Free)

Brand:
Cash-Acme
SKU:
23994-0055
Rating:
(0)
Q&A:
(0)
2-1/2" EB25 Multi-Cartridge Threaded NPT, 55 PSI (Lead Free)
Magnifying glass
Hover image to zoom
$2,014.03 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Bronze
Product Highlight: Max Pressure (PSI)
90 MAX PSI
Product Highlight: Connection Type
Threaded Connection
Product Highlight: Min Pressure (PSI)
20 PSI
Product Highlight: Inlet Type
Union FNPT
Product Highlight: Outlet Type
FNPT

Description

–
The Multi-Cartridge EB-25 from Cash Acme brings state-of-the-art water control technology to pressure regulators. The accurate flow control and pressure regulation of the Multi-Cartridge eliminates the need for costly two valve installations like the parallel PRV configuration. The Multi-Cartridge design has a convenient orange pressure adjustment twist-cap and numerical indicator that allows for quick adjustment of water pressure. The state-of-the art single piece cartridge design makes servicing the valve fast and easy.

The Multi-Cartridge is a lead-free* product designed to service commercial and institutional (domestic) water installations that experience wide variation in water demand. Multi-Cartridge EB-25 is available in 2-½" to 4" sizes. The 2-½" and 3" valves are available with threaded and ASME B16.24 CL150 flanged inlet and outlet. The 4" valve is available with ASME B16.24 CL150 flanged inlet and outlet. The valves are factory set - Cartridge 1: 55 psi; Cartridge 2: 50 psi; and Cartridge 3: 45 psi.

Features:
  • US Patent 8,327,871
  • Multi-Cartridge Design eliminates the need to install multiple PRVs in parallel
  • Convenient orange twist-cap eliminates need for wrench adjustment, numerical indicator shows the pressure without the need for a gauge
  • Single piece cartridges can be removed with valve body remaining in place
  • Back-pass check feature integral with the cartridge*
  • Cutting-edge design and production incorporates “micro-fingers" that dissipate noise due to water flow across the seat
  • Regulates pressure at various levels of water demand for accurate flow control
  • Serviceable in line
  • Every valve is tested for performance prior to shipping

Specs

–
Size:

2-1/2"

Connection Type:

Threaded

Pressure Range:

20 to 90 psi

Max Pressure (PSI):

90

Min Pressure (PSI):

20

Outlet Type:

FNPT

Inlet Type:

Union FNPT

Material:

Bronze

Max Temp (F):

180°F

Lead Free:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy