Apply to be a TradeMaster!
Main product image of 2" EB56 Double Union Threaded NPT Pressure Regulating Valve, 45 PSI (Lead Free)
Magnifying glass
Hover image to zoom

2" EB56 Double Union Threaded NPT Pressure Regulating Valve, 45 PSI (Lead Free)

Brand:
Cash-Acme
SKU:
24454-0045
Rating:
(0)
Q&A:
(0)
2" EB56 Double Union Threaded NPT Pressure Regulating Valve, 45 PSI (Lead Free)
Magnifying glass
Hover image to zoom
$2,060.06 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Bronze
Product Highlight: Max Pressure (PSI)
70 MAX PSI
Product Highlight: Connection Type
Threaded Connection
Product Highlight: Min Pressure (PSI)
10 PSI
Product Highlight: Size
2"
Product Highlight: Max Temp (F)
180°F Max Temp

Description

–
The E56 Piston Type Pressure Regulating Valve automatically reduces a high inlet pressure to a lower delivery pressure and maintains the lower pressure within acceptable limits. The valve is designed for water, air, light oil, gases (except steam) and other fluids not corrosive to brass. The E56 is exceptionally simple in construction and does not have a diaphragm. Instead it incorporates a chrome plated springopposed, balanced piston design. The balanced piston allows for extreme fluctuations in inlet pressures to act uniformly on the piston, producing more sensitive operation while providing for closer regulation and quiet performance.

The E56 is available with threaded or flanged connections in 2", 2-1/2", and 3" sizes. The E56 is available with a variety of factory set pressures ranging from 15-125 psi. The available spring ranges depend on the spring installed: 15-50 psi, 40-60 psi, 50-110 psi, or 80-125 psi.

Features:
  • Automatically reduces a high inlet pressure to a lower delivery pressure
  • Large commercial and industrial water or air service installations
  • Balanced piston design provides for closer regulation and quiet performance
  • Simple, dependable construction
  • Available with threaded or flanged ends
  • Every valve is tested for performance prior to shipping

Specs

–
Size:

2"

Min Pressure (PSI):

10

Max Pressure (PSI):

70

Pressure Reg Setting:

45 psi (Factory Set)

Pressure Range:

20 to 90 psi

Connection Type:

Threaded

Material:

Bronze

Max Temp (F):

180°F

Lead Free:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy