Apply to be a TradeMaster!
Main product image of 2" E41 Threaded NPT Regulating Valve, 125 psi (LF)
Magnifying glass
Hover image to zoom

2" E41 Threaded NPT Regulating Valve, 125 psi (LF)

Brand:
Cash-Acme
SKU:
24487-0125
Rating:
(0)
Q&A:
(0)
2" E41 Threaded NPT Regulating Valve, 125 psi (LF)
Magnifying glass
Hover image to zoom
$1,699.99 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Stainless Steel
Product Highlight: Max Pressure (PSI)
70 MAX PSI
Product Highlight: Connection Type
Threaded Connection
Product Highlight: Min Pressure (PSI)
20 PSI
Product Highlight: Inlet Type
FNPT
Product Highlight: Outlet Type
FNPT

Description

–
The Cash Acme E41 Pressure Reducing and Regulating Valve automatically reduces a high inlet pressure to a lower delivery pressure and maintains the lower pressure within acceptable limits. The valve provides high capacity and close regulation for more demanding and higher quality installations. The E41 is similar in internal design to the E3 regulator with the exception that it is not fitted with an inbuilt strainer for systems which do not require the feature, or where separate individual strainers are preferred. The E41 is suitable for installation in domestic water supply lines (after the meter) in systems where inlet pressures do not exceed 125 psi and where system temperatures do not exceed 180°F. The E41 is set at 45 psi and comes with an adjustable spring range of 20-70 psi.

Product Features
  • Outlet pressure range: 20-70 psi
  • Maximum temperature: 180°F
  • Maximum inlet pressure: 125 psi
  • Service: Air and water
  • Adjustment Spring: Steel (Zinc Plated)
  • Body: Bronze
  • Diaphragm: EP/Nylon
  • Body Seat: Stainless steel
  • Seat Disc: Buna-N
  • Piston: Bronze
  • Strainer Screen: Stainless steel or Monel
  • Cleanout Plug: Bronze

Specs

–
Size:

2"

Max Pressure (PSI):

70

Min Pressure (PSI):

20

Pressure Range:

20 to 70 psi

Outlet Type:

FNPT

Connection Type:

Threaded

Inlet Type:

FNPT

Material:

Stainless Steel

Max Temp (F):

180°F

Lead Free:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy