Apply to be a TradeMaster!
Main product image of 2" E3 Threaded NPT Pressure Regulating Valve, 20-70 PSI (Lead Free)
Magnifying glass
Hover image to zoom

2" E3 Threaded NPT Pressure Regulating Valve, 20-70 PSI (Lead Free)

Brand:
Cash-Acme
SKU:
24715-0045
Rating:
(0)
Q&A:
(0)
2" E3 Threaded NPT Pressure Regulating Valve, 20-70 PSI (Lead Free)
Magnifying glass
Hover image to zoom
$2,148.78 each
Backorder
Backorder
Get it Mon, Nov 2 - Tue, Dec 1
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Bronze
Product Highlight: Max Pressure (PSI)
70 MAX PSI
Product Highlight: Connection Type
Threaded Connection
Product Highlight: Size
2"
Product Highlight: Max Temp (F)
180°F Max Temp
Product Highlight: Lead Free
Yes

Description

–
The Cash Acme E3 Pressure Reducing and Regulating Valve automatically reduces a high inlet pressure to a lower delivery pressure and maintains the lower pressure within acceptable limits. The valve provides substantially higher capacity and closer regulation for more demanding and higher quality installations. The Cash Acme E3 incorporates a yoke-type design, allowing the regulator to close against the inlet pressure and provide quieter operation under wide and varying flow conditions.

The E3 is designed for use where supply line inlet pressure does not exceed 300 psi and is suitable for either cold or hot [to 180°F (82.2°C)] water service for a variety of applications. The Cash Acme E3 is set at 45 psi and comes with an adjustable spring range of 20-70 psi. Low pressure (10-40 psi) and high pressure (71-150 psi) settings are also available.

Features:
  • Automatically reduces a high inlet pressure to a lower delivery pressure
  • Solves problems of water hammer, pipe noise and rapid wearing of fixtures, faucets and valves
  • Rugged bronze body
  • Every valve is tested for performance prior to shipping
  • APPLICATIONS: Commercial and domestic water applications.
  • AVAILABLE CONNECTIONS: 1/2", 3/4", 1", 1-1/4", 1-1/2" and 2"
  • APPROVALS AND LISTINGS: ASSE 1003, NSF 372. Listed by ASSE and APMO.


Specifications
  • Maximum initial pressure: 250 psi
  • Maximum temperature: 180°F (82.2°C)
  • Service: Water
  • Outlet pressure range: 20-70 psi*
  • Specs

    –
    Size:

    2"

    Max Pressure (PSI):

    70

    Pressure Reg Setting:

    45 psi (Factory Set)

    Connection Type:

    Threaded

    Material:

    Bronze

    Max Temp (F):

    180°F

    Lead Free:

    Yes

    Pressure Range:

    20 to 70 psi

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy