Apply to be a TradeMaster!
Main product image of 3/4" F-30F Pressure Only Safety Relief Valve (30 PSI)
Magnifying glass
Hover image to zoom

3/4" F-30F Pressure Only Safety Relief Valve (30 PSI)

Brand:
Cash-Acme
SKU:
24797-0030
Rating:
(2)
Q&A:
(0)
3/4" F-30F Pressure Only Safety Relief Valve (30 PSI)
Magnifying glass
Hover image to zoom
$16.41 each
In Stock
In Stock
Get 1,384 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4"
Product Highlight: Inlet Type
MNPT
Product Highlight: Outlet Type
FNPT
Product Highlight: Pressure Set Point
30 psi
Product Highlight: Capacity (BTU)
423600 BTU Capacity
Product Highlight: Material
Brass

Description

–

This item is a 3/4" F-30F Pressure Only Safety Relief Valve, 30 PSI, manufactured by Cash-Acme.

Specs

–
Outlet Type:

FNPT

Inlet Type:

MNPT

Size:

3/4"

Capacity (BTU):

423600

Capacity:

423600

Material:

Brass

Pressure Set Point:

30 psi

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

3 out of 2 reviews
50% would recommend this product
3
out of 2 Reviews
50% would recommend this product
WRITE A REVIEW
5 star
50%
4 star
0%
3 star
0%
2 star
0%
1 star
50%
WRITE A REVIEW
Showing 1-2 of 2 reviews

I would buy this product

It is great product and reasonable price
Espo
Hackettstown NJ
8 months ago
Was this review helpful to you?

I plan to try a different brand.

I bought the same brand as replacement for my 20 year old boiler. The new one drips as bad as the old one. Both are Cash-Acme brand, will try something else next time.
Former Landlord
Randolph, NJ
9 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy