Apply to be a TradeMaster!
Main product image of 3/4" FWL-2F Pressure Relief Valve, Lead Free (150 PSI)
Magnifying glass
Hover image to zoom

3/4" FWL-2F Pressure Relief Valve, Lead Free (150 PSI)

Brand:
Cash-Acme
SKU:
24799-0150
Rating:
(1)
Q&A:
(0)
3/4" FWL-2F Pressure Relief Valve, Lead Free (150 PSI)
Magnifying glass
Hover image to zoom
$14.69 each
In Stock
In Stock
Get 464 Tomorrow, Oct 6
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4"
Product Highlight: Pressure Set Point
150 psi
Product Highlight: Material
Bronze (Body)
Product Highlight: Connection Type
Female Threaded, Male Threaded Connection

Description

–

This item is a 3/4" FWL-2F Pressure Relief Valve, Lead Free (150 PSI) manufactured by Cash-Acme.

Specs

–
Material:

Bronze (Body)

Connection Type:

Female Threaded

Male Threaded

Pressure Set Point:

150 psi

Size:

3/4"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Good quality

Seams to be of good quality
Bob
Vermont
10 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy