Apply to be a TradeMaster!
Main product image of A-89DU 1/2" Double NPT Union Boiler Feed Valve
Magnifying glass
Hover image to zoom

A-89DU 1/2" Double NPT Union Boiler Feed Valve

Brand:
Cash-Acme
SKU:
25085-0014
Rating:
(0)
Q&A:
(0)
A-89DU 1/2" Double NPT Union Boiler Feed Valve
Magnifying glass
Hover image to zoom
$105.77 each
In Stock
In Stock
Get 1 Tue, Nov 24
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Max Pressure (PSI)
200 MAX PSI
Product Highlight: Size
1/2"

Description

–
Note: Image displayed represents threaded connection.

The A-89 series pressure reducing boiler feed valve is the only anti-scalding boiler feed valve in the industry and features rapid fill capability and also includes a balanced piston for closer outlet control regardless of variations in inlet pressure. Standard reduced pressure setting is 14 psi with an adjustment range to 30 psi. Maximum inlet working pressure is 200 psi. Available with threaded connection or sweat copper union inlet.

Larger hot water space heating boilers that require faster filling.

Specs

–
Size:

1/2"

Max Pressure (PSI):

200

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy