Apply to be a TradeMaster!
3/4" EB45 Double Union Sweat Pressure Regulating Valve, 60 PSI (Lead Free)

3/4" EB45 Double Union Sweat Pressure Regulating Valve, 60 PSI (Lead Free)

Brand:
Cash-Acme
SKU:
25900-0060
Rating:
(0)
Q&A:
(0)
3/4" EB45 Double Union Sweat Pressure Regulating Valve, 60 PSI (Lead Free)
25900-0060 has been discontinued
Discontinued March 27, 2025
This product was discontinued by the manufacturer.
Direct Replacement:
3/4" EB45 Double Union Sweat Pressure Regulating Valve, Metal Top (Lead Free)
Brand:
Cash-Acme
SKU:PVA16M-DUSW-60
(0)
Order by today, receive 1 by Tuesday
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

–
Product Highlight: Material
Bronze
Product Highlight: Connection Type
Sweat Connection
Product Highlight: Inlet Type
Union Sweat
Product Highlight: Outlet Type
Union Sweat
Product Highlight: Size
3/4"
Product Highlight: Max Temp (F)
180°F Max Temp

Description

–
The EB45 Pressure Regulator features a half cartridge design that offers the performance of a high end, cartridge based valve and the price of a traditional regulator. The valve construction is similar to a traditional regulator in that it retains a separate spring chamber and adjusting screw, but offers the simplicity and maintenance benefits of a cartridge based valve. The EB45 comes factory set at 45 psi but may be adjusted between 10-70 psi.

Application:
Commercial and domestic water applications.

Specs

–
Size:

3/4"

Pressure Reg Setting:

60 psi (Factory Set)

Connection Type:

Sweat

Outlet Type:

Union Sweat

Inlet Type:

Union Sweat

Material:

Bronze

Max Temp (F):

180°F

Lead Free:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm