Apply to be a TradeMaster!
Main product image of 3/4" FWL-2F Pressure Relief Valve (125 PSI)
Magnifying glass
Hover image to zoom

3/4" FWL-2F Pressure Relief Valve (125 PSI)

Brand:
Cash-Acme
SKU:
26110-0125
Rating:
(1)
Q&A:
(0)
3/4" FWL-2F Pressure Relief Valve (125 PSI)
Magnifying glass
Hover image to zoom
$15.73 each
In Stock
In Stock
Get 53 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4"
Product Highlight: Pressure Set Point
125 psi
Product Highlight: Material
Bronze (Body)
Product Highlight: Connection Type
Male Threaded, Female Threaded Connection

Description

–

This is a 3/4" FWL-2F Pressure Relief Valve, 125 PSI, manufactured by Cash-Acme.

Specs

–
Size:

3/4"

Material:

Bronze (Body)

Connection Type:

Male Threaded

Female Threaded

Pressure Set Point:

125 psi

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

I keep buying this relief valve, again and again.

Perfect setting 125 psi. Made in USA. I install this relief valve on all of my pressure regulator installations.
Plumber-J
Los Angeles
6 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy