Apply to be a TradeMaster!
Main product image of 1/2" EB45 Double Union Threaded Pressure Regulating Valve, Poly Top (Lead Free)
Magnifying glass
Hover image to zoom

1/2" EB45 Double Union Threaded Pressure Regulating Valve, Poly Top (Lead Free)

Brand:
Cash-Acme
SKU:
PVA08P-DUTH-60
Rating:
(0)
Q&A:
(0)
1/2" EB45 Double Union Threaded Pressure Regulating Valve, Poly Top (Lead Free)
Magnifying glass
Hover image to zoom
$66.82 each
Out of Stock
Out of Stock
Get it Wed, Dec 2 - Wed, Dec 9
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Brass
Product Highlight: Max Pressure (PSI)
400 MAX PSI
Product Highlight: Connection Type
Threaded Connection
Product Highlight: Inlet Type
Union FNPT
Product Highlight: Outlet Type
Union FNPT
Product Highlight: Lead Free
Yes

Description

–
The lead-free EB45 water pressure regulator features a half cartridge design that offers the performance of a high-end, cartridge-based valve and the price of a traditional regulator. The valve construction is similar to a traditional regulator in that it retains a separate spring chamber and adjusting screw, but offers the simplicity and maintenance benefits of a cartridge-based valve. The EB45 pressure regulator valve comes factory set at 60 psi but may be adjusted between 10-70 psi and includes an integrated back-check feature in case the pressure in the system exceeds the incoming pressure.

Specs

–
Lead Free:

Yes

Max Pressure (PSI):

400

Connection Type:

Threaded

Outlet Type:

Union FNPT

Material:

Brass

Inlet Type:

Union FNPT

Size:

1/2"

Max Temp (F):

180°F

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy