Apply to be a TradeMaster!
Main product image of 3/4" EB45 Threaded NPT Pressure Regulating Valve, Poly Top (Lead Free)
Magnifying glass
Hover image to zoom

3/4" EB45 Threaded NPT Pressure Regulating Valve, Poly Top (Lead Free)

Brand:
Cash-Acme
SKU:
PVA16P-DTH-60
Rating:
(0)
Q&A:
(0)
3/4" EB45 Threaded NPT Pressure Regulating Valve, Poly Top (Lead Free)
Magnifying glass
Hover image to zoom
$54.48 each
In Stock
In Stock
Get 4 Tue, Jul 21
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Max Pressure (PSI)
400 MAX PSI
Product Highlight: Inlet Type
Union FNPT
Product Highlight: Outlet Type
Union FNPT
Product Highlight: Size
3/4"

Description

The lead-free EB45 water pressure regulator features a half cartridge design that offers the performance of a high-end, cartridge-based valve and the price of a traditional regulator. The valve construction is similar to a traditional regulator in that it retains a separate spring chamber and adjusting screw, but offers the simplicity and maintenance benefits of a cartridge-based valve. The EB45 pressure regulator valve comes factory set at 60 psi but may be adjusted between 10-70 psi and includes an integrated back-check feature in case the pressure in the system exceeds the incoming pressure.

Specs

Size:

3/4"

Outlet Type:

Union FNPT

Max Pressure (PSI):

400

Inlet Type:

Union FNPT

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy