Apply to be a TradeMaster!
Main product image of 1" EB45 Double Union Sweat Pressure Regulating Valve, Metal Top (Lead Free)
Magnifying glass
Hover image to zoom

1" EB45 Double Union Sweat Pressure Regulating Valve, Metal Top (Lead Free)

Brand:
Cash-Acme
SKU:
PVA20M-DUSW-60
Rating:
(0)
Q&A:
(0)
1" EB45 Double Union Sweat Pressure Regulating Valve, Metal Top (Lead Free)
Magnifying glass
Hover image to zoom
$89.85 each
In Stock
In Stock
Get 5 Fri, Oct 23
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Max Pressure (PSI)
400 MAX PSI
Product Highlight: Inlet Type
Union Sweat
Product Highlight: Outlet Type
Union Sweat
Product Highlight: Size
1"

Description

–

The lead-free EB45 water pressure regulator features a half cartridge design that offers the performance of a high-end, cartridge-based valve and the price of a traditional regulator. The valve construction is similar to a traditional regulator in that it retains a separate spring chamber and adjusting screw, but offers the simplicity and maintenance benefits of a cartridge-based valve. The EB45 pressure regulator valve comes factory set at 60 psi but may be adjusted between 10-70 psi and includes an integrated back-check feature in case the pressure in the system exceeds the incoming pressure.

Specs

–
Max Pressure (PSI):

400

Outlet Type:

Union Sweat

Size:

1"

Inlet Type:

Union Sweat

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy