Apply to be a TradeMaster!
Main product image of 1" EB45-DU Double Union Threaded Pressure Regulating Valve, Metal Top (Lead Free)
Magnifying glass
Hover image to zoom

1" EB45-DU Double Union Threaded Pressure Regulating Valve, Metal Top (Lead Free)

Brand:
Cash-Acme
SKU:
PVA20M-DUTH-60
Rating:
(2)
Q&A:
(0)
1" EB45-DU Double Union Threaded Pressure Regulating Valve, Metal Top (Lead Free)
Magnifying glass
Hover image to zoom
$85.24 each
In Stock
In Stock
Get 10 Mon, Oct 19
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Max Pressure (PSI)
400 MAX PSI
Product Highlight: Inlet Type
Union FNPT
Product Highlight: Outlet Type
Union FNPT
Product Highlight: Size
1"

Description

–

The lead-free EB45 water pressure regulator features a half cartridge design that offers the performance of a high-end, cartridge-based valve and the price of a traditional regulator. The valve construction is similar to a traditional regulator in that it retains a separate spring chamber and adjusting screw, but offers the simplicity and maintenance benefits of a cartridge-based valve. The EB45 pressure regulator valve comes factory set at 60 psi but may be adjusted between 10-70 psi and includes an integrated back-check feature in case the pressure in the system exceeds the incoming pressure.

Specs

–
Inlet Type:

Union FNPT

Outlet Type:

Union FNPT

Max Pressure (PSI):

400

Size:

1"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Tue

Product Reviews

3.5 out of 2 reviews
50% would recommend this product
3.5
out of 2 Reviews
50% would recommend this product
WRITE A REVIEW
5 star
50%
4 star
0%
3 star
0%
2 star
50%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

I would buy again if I needed another

Great service fast shipping
Terb1968
Lake Placid Florida
6 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would not purchase this item again

This PRV is not any good. The pressure adjusting capabilities is useless. I had incoming pressure of 130 psi and could not get it down to 60 psi. I took it apart, removed the cartridge that was clean, re-installed it and the same thing. If I lowered it down to 50 psi it would start humming and vibrating. If I set it to 60 psi, it would creep up to 70-75 psi. This is the 3rd one that does this brand new right out of the box. Stay away! Very Frustrating!
Manzo
Miami, Fl.
7 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy