The lead-free EB45 water pressure regulator features a half cartridge design that offers the performance of a high-end, cartridge-based valve and the price of a traditional regulator. The valve construction is similar to a traditional regulator in that it retains a separate spring chamber and adjusting screw, but offers the simplicity and maintenance benefits of a cartridge-based valve. The EB45 pressure regulator valve comes factory set at 60 psi but may be adjusted between 10-70 psi and includes an integrated back-check feature in case the pressure in the system exceeds the incoming pressure.
| Lead Free: | Yes |
|---|---|
| Connection Type: | Threaded |
| Inlet Type: | Union FNPT |
| Size: | 1-1/4" |
| Material: | Brass |
| Max Pressure (PSI): | 300 |
| Max Temp (F): | 180°F |
| Outlet Type: | Union FNPT |