Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Filter menu expanded
Filters
Hide Filters
4 items
Reset
SORT
Top Sellers
Default
Price ▲
Price ▼
Product Availability
–
Show In Stock Only</strong> Filter (2)
Show
In Stock Only
(2)
Size
–
2" Filter (2)
2" (2)
3" Filter (2)
3" (2)
4" Filter (3)
4" (3)
5" Filter (1)
5" (1)
Price Range
–
$15 to $20 Filter (3)
$15 to $20 (3)
$40 to $45 Filter (1)
$40 to $45 (1)
Home
Plumbing Supplies
Pipe Fittings & Nipples
Flexible Fittings
Cast Iron to Cast Iron, PVC or Steel Couplings
Cast Iron to Cast Iron, PVC or Steel Couplings
Need a little help?
View our Resources
4 items
FILTER
Grid
List
Sort: Default
3004-320 Compare Checkbox
Compare
3" x 2" ProFlex Coupling (Cast Iron to Cast Iron, PVC, Steel)
SKU:
3004-320
Fernco
SKU:
3004-320
Brand:
Fernco
–
+
$15.47
each
ADD TO CART
Add to List
In Stock
Get 5 by
Wed, Oct 21
In Stock
Get 5 by
Wed, Oct 21
Add to List
3004-420 Compare Checkbox
Compare
4" x 2" ProFlex Coupling (Cast Iron to Cast Iron, PVC, Steel)
SKU:
3004-420
Fernco
SKU:
3004-420
Brand:
Fernco
–
+
$16.91
each
ADD TO CART
Add to List
Backorder
Get it by
Tue, Nov 17 - Wed, Dec 16
Backorder
Get it by
Tue, Nov 17 - Wed, Dec 16
Add to List
3004-430 Compare Checkbox
Compare
4" x 3" ProFlex Coupling (Cast Iron to Cast Iron)
SKU:
3004-430
Fernco
SKU:
3004-430
Brand:
Fernco
–
+
$19.12
each
ADD TO CART
Add to List
Backorder
Get it by
Tue, Nov 17 - Wed, Dec 16
Backorder
Get it by
Tue, Nov 17 - Wed, Dec 16
Add to List
3004-540 Compare Checkbox
Compare
5" x 4" ProFlex Coupling (Cast Iron to Cast Iron)
SKU:
3004-540
Fernco
SKU:
3004-540
Brand:
Fernco
–
+
$41.85
each
ADD TO CART
Add to List
In Stock
Get 2 by
Tue, Oct 20
In Stock
Get 2 by
Tue, Oct 20
Add to List
Resources
FAQs, Manuals & Videos
Videos
Everything You Need to Know About No Hub Couplings
Close Resources
Didn't find what you're looking for?
Let us know
.
Refresh
×
Video