Apply to be a TradeMaster!
Main product image of 3/4" FIP Windsor Control Valve, Failsafe Brass-On-Brass Seals for Steam & Hydronic Systems (Satin Nickel)
Magnifying glass
Hover image to zoom

3/4" FIP Windsor Control Valve, Failsafe Brass-On-Brass Seals for Steam & Hydronic Systems (Satin Nickel)

Brand:
Castrads
SKU:
WIN-FIP-4221-SN
Rating:
(0)
Q&A:
(0)
3/4" FIP Windsor Control Valve, Failsafe Brass-On-Brass Seals for Steam & Hydronic Systems (Satin Nickel)
Magnifying glass
Hover image to zoom
$102.00 each
In Stock
In Stock
Get 131 Fri, Oct 9 - Mon, Oct 12
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4"
Product Highlight: Connection Type
FIP x NPT Connection
Product Highlight: Material
Brass
Product Highlight: Finish
Satin Nickel

Description

–
Features
  • For steam and hydronic systems
  • FIP / NPT connections
  • Available in four finishes

Specs

–
Size:

3/4"

Weight (lbs):

1.98 lbs

Material:

Brass

Application:

Heating

Finish:

Satin Nickel

Dimensions:

3.1"H x 2.2"W x 4.8"L

Connection Type:

FIP x NPT

Connection Method:

Threaded

Product Type:

Control Valve

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy