Apply to be a TradeMaster!
Main product image of 3/8" FNPT Self-Close Drinking Fountain Wallmount
Magnifying glass
Hover image to zoom

3/8" FNPT Self-Close Drinking Fountain Wallmount

SKU:
0366-HX8WB
Rating:
(0)
Q&A:
(0)
3/8" FNPT Self-Close Drinking Fountain Wallmount
Magnifying glass
Hover image to zoom
$224.70 each
In Stock
In Stock
Get 8 Mon, Oct 5
Order by today, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Size
3/8" Connection
Product Highlight: Mount
Wall Mount
Product Highlight: Handle Style
Lever
Product Highlight: Finish
Chrome

Description

–
Features:
  • Bubbler/Drinking Self Closing Faucet Wall-Mount
  • Brass Round Bowl, Brushed Finish
  • Replaceable Seat
  • Drain Adapter 3/8" to 1-1/4"

Specs

–
Connection Size:

3/8"

Mount:

Wall Mount

Handle Style:

Lever

Finish:

Chrome

Connection Method:

Threaded

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy