This item is a Single Hole Deck Mount Electronic Sensor Drinking Faucet w/ AC Adapter (Chrome), 0399-AC manufactured by Central Brass.
| Installation Type: | Deck Mount |
|---|---|
| Max Deck Thickness: | 1.75" |
| Application: | Commercial |
| Power Supply: | Plug-In (AC) |
| Handle Style: | None (Sensor) |
| Number of Handles: | 0 |
| Connection Type: | Quick Connect |
| Connection Size: | 1/4" |
| Finish: | Chrome |
| Product Type: | Drinking Fountain / Bubbler |
| Approvals: | Lead Free |
| Type: | Sensor (Touchless) |
| Number of Holes: | 1 |