| Finish: | Rough Brass |
|---|---|
| Number of Handles: | 2 |
| Valve Type: | Ceramic Disc |
| Approvals: | ADA / ICC A117.1 ASME A112.18.1 / CSA B125.1 Lead Free |
| Connection Size: | 1/2" |
| Warranty: | 10 Year Limited |
| Connection Type: | Sweat IPS / NPT |
| Finish Family: | Unfinished Brass |
| ADA: | Yes |
| Handle Style: | Lever |
| Spout Reach: | 6" |
| Application: | Commercial |
| Installation Type: | Wall Mount |
| Product Type: | Laundry / Utility Faucet |
| Type: | Manual |