| Approvals: | ADA / ICC A117.1 Lead Free cUPC / IAPMO ASME A112.18.1 / CSA B125.1 |
|---|---|
| Type: | Manual |
| Finish Family: | Chrome |
| Material: | Brass |
| Connection Size: | 1/2" |
| Product Type: | Laundry / Utility Faucet |
| Number of Handles: | 2 |
| Series: | Central Brass |
| Application: | Commercial |
| ADA: | Yes |
| Spout Reach: | 6" |
| Finish: | Chrome |
| Handle Style: | Lever |
| Installation Type: | Wall Mount |
| Connection Type: | Sweat |
| Warranty: | 10 Year Limited |