Apply to be a TradeMaster!
Main product image of 1/2" FNPT Inline Remote Pressure Balance Valve (Lead Free), 0556
Magnifying glass
Hover image to zoom

1/2" FNPT Inline Remote Pressure Balance Valve (Lead Free), 0556

SKU:
0556
Rating:
(0)
Q&A:
(0)
1/2" FNPT Inline Remote Pressure Balance Valve (Lead Free), 0556
Magnifying glass
Hover image to zoom
$52.91 each
In Stock
In Stock
Get 3 Mon, Nov 9
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Brass

Description

–

This item is a 1/2" FNPT Inline Remote Pressure Balance Valve (Lead Free), 0556 manufactured by Central Brass.

  • Inline Remote Pressure Balance Valve
  • 1/2" NPT Female Inlet and Outlet Connections
  • Removable Stainless Steel Pressure Balancing Spool
  • For Use With Non-Safety Mixing Valves
  • Should Be Installed Upstream of The Mixing Valves
  • Rated For 125 PSI Max and 120 F Max
  • Lead Free Brass Construction
  • Complies with ASSE 1066

Specs

–
Max Water Temp (°F):

120

Product Type:

Valve

Material:

Brass

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy