Apply to be a TradeMaster!
Main product image of 1/2" FNPT Lawn Faucet (Rough Brass), 0577-1/2
Magnifying glass
Hover image to zoom

1/2" FNPT Lawn Faucet (Rough Brass), 0577-1/2

SKU:
0577-1/2
Rating:
(0)
Q&A:
(0)
1/2" FNPT Lawn Faucet (Rough Brass), 0577-1/2
Magnifying glass
Hover image to zoom
$37.18 each
In Stock
In Stock
Get 3 Mon, Nov 9
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Brass
Product Highlight: Finish
Rough Brass

Description

–

This item is a 1/2" FNPT Lawn Faucet (Rough Brass), 0577-1/2 manufactured by Central Brass.

  • Lawn Faucet
  • Brass Body
  • Not For Potable Water Use
  • 1/2" Female NPT Inlet
  • 3/4" Male Garden Hose Thread Outlet
  • 3/4" Male and Female Garden Hose Thread Vacuum Breaker With Allen Wrench
  • Includes Wheel Handle, Knob Handle, and Loose Key For Wider Applications
  • Maximum Operating Pressure 125 psi
  • Maximum Operating Temperature 160F

Specs

–
Max Water Temp (°F):

160

Material:

Brass

Product Type:

Sillcock

Finish:

Rough Brass

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy