Apply to be a TradeMaster!
Main product image of 1/2" IPS Two Handle Shower Set
Magnifying glass
Hover image to zoom
1/2" IPS Two Handle Shower Set
Magnifying glass
Hover image to zoom
$96.63 each
In Stock
In Stock
Get 5 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Chrome
Product Highlight: Mount
Wall Mount
Product Highlight: Handle Style
Canopy
Product Highlight: Connection Size
1/2" Connection

Description

–
Features:
  • Two Handle Shower Set
  • Shower Head, Arm & Flange
  • Replaceable Seats
  • 8" Centers
  • Built-in Transfer Valve, Brass Plug Included, 1.5 GPM Flow Rate

Specs

–
Finish:

Chrome

Connection Method:

Sweat

Threaded

Flow Rate (GPM):

1.5

Mount:

Wall Mount

Handle Style:

Canopy

Connection Size:

1/2"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy