Apply to be a TradeMaster!
Main product image of 1/2" FNPT IPS & Slip-on Combo Tub Spout, 8" Centers, Three Canopy Handle Tub & Shower Set
Magnifying glass
Hover image to zoom

1/2" FNPT IPS & Slip-on Combo Tub Spout, 8" Centers, Three Canopy Handle Tub & Shower Set

SKU:
0968-Z
Rating:
(0)
Q&A:
(0)
1/2" FNPT IPS & Slip-on Combo Tub Spout, 8" Centers, Three Canopy Handle Tub & Shower Set
Magnifying glass
Hover image to zoom
$136.19 each
Out of Stock
Out of Stock
Get it Tue, Oct 20 - Tue, Oct 27
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Size
1/2" Connection
Product Highlight: Mount
Wall Mount
Product Highlight: Handle Style
Canopy
Product Highlight: Finish
Chrome

Description

–
Features:
  • Three Handle Tub & Shower Set
  • Shower Head, Arm & Flange
  • Replaceable Seats
  • 8" Centers
  • 1/2" IPS & Slip-on Combo Tub Spout
  • 1.5 GPM Flow Rate

Specs

–
Spout Reach:

5-1/4"

Connection Size:

1/2"

Connection Method:

Threaded

Sweat

Mount:

Wall Mount

Handle Style:

Canopy

Finish:

Chrome

Flow Rate (GPM):

1.5

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy