Shop Resideo Sale
Main product image of 2" x 10 ft. No Hub Cast Iron Pipe
Magnifying glass
Hover image to zoom

2" x 10 ft. No Hub Cast Iron Pipe

Brand:
Charlotte
SKU:
00129
Rating:
(0)
Q&A:
(0)
2" x 10 ft. No Hub Cast Iron Pipe
Magnifying glass
Hover image to zoom
This product is not available to ship to your area

Product Highlights

–
Product Highlight: Length (Feet)
10' Length
Product Highlight: Size
2"
Product Highlight: Material
Cast Iron
Product Highlight: Shape
Straight

Description

–
2" x 10 ft. No Hub Cast Iron Pipe

Cast Iron is the premier piping material for sanitary and storm drain, waste and vent applications. It has been used in these applications for hundreds of years and is for non-pressure applications where temperatures will not exceed 212° F.

It is the most durable DWV piping system available and can be used in all types of construction. It has high crush strength, is noncombustible and offers superior sound-deadening performance.

Specs

–
Length (Feet):

10'

Size:

2"

Material:

Cast Iron

Shape:

Straight

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm