Apply to be a TradeMaster!
Main product image of 4" No Hub Cast Iron Short Sweep Elbow
Magnifying glass
Hover image to zoom

4" No Hub Cast Iron Short Sweep Elbow

Brand:
Charlotte
SKU:
00191
Rating:
(0)
Q&A:
(0)
4" No Hub Cast Iron Short Sweep Elbow
Magnifying glass
Hover image to zoom
$40.73 each
In Stock
In Stock
Get 5 Tue, Oct 6
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
4"
Product Highlight: Material
Cast Iron

Description

–
4" No Hub Cast Iron Short Sweep Elbow

Specs

–
Size:

4"

Material:

Cast Iron

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Mon

You May Also Need

2" No Hub Cast Iron 90° Elbow
SKU: 00137
Charlotte
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy