Apply to be a TradeMaster!
Main product image of 2" x 18" Extended Short Sweep Elbow
Magnifying glass
Hover image to zoom

2" x 18" Extended Short Sweep Elbow

Brand:
Charlotte
SKU:
04448
Rating:
(1)
Q&A:
(0)
2" x 18" Extended Short Sweep Elbow
Magnifying glass
Hover image to zoom
$107.23 each
Backorder
Backorder
Get it Mon, Nov 2 - Tue, Dec 1
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
2" x 18"
Product Highlight: Material
Cast Iron

Specs

–
Size:

2" x 18"

Material:

Cast Iron

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Perfect to avoid coupling at bottom plate

Special ordered this piece to keep horizontal pipe under floor at high as possible.
JR
Kansas City, mo
5 years ago
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy