Shop Limited Time Deals
Main product image of 1-1/2" x 20 ft. PVC DWV Schedule 40 Pipe
Magnifying glass
Hover image to zoom

1-1/2" x 20 ft. PVC DWV Schedule 40 Pipe

Brand:
Charlotte
SKU:
PVC-7112-20
Rating:
(0)
Q&A:
(0)
1-1/2" x 20 ft. PVC DWV Schedule 40 Pipe
Magnifying glass
Hover image to zoom
PVC-7112-20 has been discontinued
Discontinued September 29, 2017
This product has been discontinued.

Product Highlights

Product Highlight: Length (Feet)
20' Length
Product Highlight: Material
PVC
Product Highlight: Diameter (Inches)
1-1/2" Diameter

Description

PVC Schedule 40 is highly durable, with high tensile and impact strength. It is easy to install and has better sound deadening qualities than PVC Schedule 40 DWV Foam Core. Installation requires the use of primer and solvent cement. For DWV applications, gradual sloping DWV fittings must be used.

This specification covers PVC Schedule 40 solid wall pipe and PVC DWV fittings used in sanitary drain, waste and vent (DWV), sewer and storm drainage applications. This system is intended for use in non-pressure applications where the operating temperature will not exceed 140° F.

Pipe shall be manufactured from virgin rigid PVC (polyvinyl chrloride) vinyl compounds with a cell class of 12454 as identified in ASTM D 1784. PVC Schedule 40 pipe shall be Iron Pipe Size (IPS) conforming to ASTM D 1785 and ASTM D 2665. Injection molded PVC DWV fittings shall conform to ASTM D 2665. Fabricated PVC DWV fittings shall conform to ASTM F 1866. All pipe and fittings shall be manufactured in the United States. All systems shall utilize a separate waste and vent system. Pipe and fittings shall conform to NSF International Standard 14.

Installation shall comply with the latest installation instructions published by Charlotte Pipe and Foundry and shall conform to all applicable plumbing, fire, and building code requirements. Buried pipe shall be installed in accordance with ASTM D 2321 and ASTM F 1668. Solvent cement joints shall be made in a two-step process with primer conforming to ASTM F 656 and solvent cement conforming to ASTM D 2564. The system shall be protected from chemical agents, fire-stopping materials, thread sealant, plasticized-vinyl products or other aggressive chemical agents not compatible with PVC compounds. The system shall be hydrostatically tested after installation.

Warning: Never test with or transport/store compressed air or gas in PVC pipe or fittings. Doing so can result in explosive failures and cause severe injury or death.

Note: Image may not be actual representation of item.

Specs

Length (Feet):

20'

Product Type:

Pipe

Pipe Schedule:

40

Type:

Solid Wall

Material:

PVC

Diameter (Inches):

1-1/2"

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm