Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Hover image to zoom
Home
Plumbing Supplies
Pipe
PVC DWV Schedule 40 Pipe
2" x 10 ft. PVC DWV Schedule 40 Pipe
Brand:
Charlotte
SKU:
PVC-7200-10
Rating:
(0)
Q&A:
(0)
Hover image to zoom
This product is not available to ship to your area
Product Highlights
–
10' Length
PVC
2"
Straight
Description
–
Dual marking for both Pressure and Drain, Waste, Vent (DWV) Applications
Specs
–
Length (Feet):
10'
Product Type:
Pipe
Pipe Schedule:
40
Material:
PVC
Size:
2"
Shape:
Straight
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
8am
Response
by Wed
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
You May Also Need
2" PVC DWV 45° Elbow
SKU:
P321-020
2" PVC DWV 45° Street Elbow
SKU:
P323-020
2" PVC DWV 90° Elbow
SKU:
P300-020
3" x 3" x 2" PVC DWV Wye
SKU:
P601-338
2" PVC DWV P-Trap
SKU:
P706X-020
3" PVC DWV Street 90° Elbow
SKU:
P302-030
3" PVC DWV 45° Street Elbow
SKU:
P323-030
2" PVC DWV Sanitary Tee
SKU:
P400-020
×
Video