Shop Resideo Sale
Main product image of 4" x 14 ft. PVC SDR 35 Gasketed Green Sewer Pipe
Magnifying glass
Hover image to zoom

4" x 14 ft. PVC SDR 35 Gasketed Green Sewer Pipe

Brand:
Charlotte
SKU:
PVCSDR35GE414
Rating:
(0)
Q&A:
(0)
4" x 14 ft. PVC SDR 35 Gasketed Green Sewer Pipe
Magnifying glass
Hover image to zoom
This product is not available to ship to your area

Product Highlights

–
Product Highlight: Length (Feet)
14' Length
Product Highlight: Material
PVC
Product Highlight: Size
4"
Product Highlight: Shape
Straight

Description

–
Note: Image may not be actual representation of item.

This Ring-Tite PVC Gravity Sewer pipe is suitable for conveying domestic sanitary sewage, as well as certain industrial wastes. The Gravity Sewer pipe ASTM D3034 is available in SDR 35 and SDR 26 in 4- to 15-inch diameters and ASTM F679 is available in PS 46 and PS 115 in 18- to 48-inch diameters. It comes in 14- and 20-foot lengths.

The pipe can be directed to most existing sewer equipment. It can also be connected to IPS cast- or ductile-iron fittings with the appropriate adapters and/or transition gaskets.

This Gravity Sewer pipe comes with Ring-Tite joints with locked-in gaskets. Joints meet or exceed ASTM D3212 for joint tightness, including a 22-inch Hg vacuum and a 25-foot head pressure test

Specs

–
Length (Feet):

14'

Product Type:

Pipe

Material:

PVC

Size:

4"

Shape:

Straight

Pipe Schedule:

SDR-35

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm