Apply to be a TradeMaster!
Main product image of Pressure Balancing Shower System w/ Hand Spray and 36" ADA Grab Bar (Polished Chrome), SH-PB1-15-024
Magnifying glass
Hover image to zoom

Pressure Balancing Shower System w/ Hand Spray and 36" ADA Grab Bar (Polished Chrome), SH-PB1-15-024

SKU:
SH-PB1-15-024
Rating:
(0)
Q&A:
(0)
Pressure Balancing Shower System w/ Hand Spray and 36" ADA Grab Bar (Polished Chrome), SH-PB1-15-024
Magnifying glass
Hover image to zoom
$892.86 each
Backorder
Backorder
Get it Tue, Dec 22 - Mon, Jan 25
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Polished Chrome

Description

–
  • Pressure balancing
  • Hand spray with pause control, 2.5 GPM max. (624-CP)
  • Pressure balancing valve cartridge (1910-XJKNF)
  • Shower Diverter Valve and Trim (763-CP)
  • Wall-mounted ligature resistant shower head, 1.5 GPM max. (621-LCP)
  • Inline atmospheric vacuum breaker (E24JKCP)
  • 69" Flexible shower hose (24-69NF)
  • Wall elbow (622-001CP)
  • 36" Wall-mounted ADA grab bar with hand spray holder (9800-036CP)
  • 2.5 GPM hand spray with 69" stainless steel hose and pause control

Specs

–
Product Type:

Shower Unit

Finish:

Polished Chrome

Flow Rate (GPM):

2.5