Apply to be a TradeMaster!
Main product image of SPDT Fixed Point Fireplace Air Flow Switch (.05" W.C.)
Magnifying glass
Hover image to zoom

SPDT Fixed Point Fireplace Air Flow Switch (.05" W.C.)

SKU:
DFS-221-271
Rating:
(2)
Q&A:
(0)
SPDT Fixed Point Fireplace Air Flow Switch (.05" W.C.)
Magnifying glass
Hover image to zoom
DFS-221-271 has been discontinued
Discontinued October 8, 2012
This product was discontinued by the manufacturer.
Direct Replacement:
Pressure Switch .05" WC
SKU:DFS-221-347
(7)
Order by today, receive 10 by Tuesday
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

–
Product Highlight: Max Pressure (PSI)
0.5 MAX PSI
Product Highlight: Mount
Diaphragm Vertical

Description

–
Model DFS-221 is an airflow proving switch designed for duct heater, oven, and other HVAC or Energy Management applications where an open-mounted, nonadjustable switch is desirable. It is especially suitable for surface-mounting in areas where internal access is limited. It can be used to sense positive, negative, or differential air pressure. The DFS-221 is equipped with a convenient barbed sample line connector that accepts flexible tubing.

*Please Note: Product is not image shown

Specs

–
Setpoint Range:

.05" to .02" WC

Max Pressure (PSI):

0.5

Switch:

SPDT

Electric Connection:

1/4" Quick-Connect Male

Operating Temp Range:

-40°F to 180°F

Mount:

Diaphragm Vertical

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Tue

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

I would buy again and again from PEX

Our air flow switch went out in our pellet stove and with winter around the corner we needed a new one. I called PEX gave them the sku number and received the item in a few days! I attached the vaccum hose, plugged it in and relaxed by the warm fire. Thanks PEX !!!
Nana
Rice Lake WI
14 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

as described, worked great

I found this item by part number search after the one in my QuadraFire Castille pellet stove failed. It was a direct replacement and works perfectly. After receiving the new one I got a slightly more adventurous in disassembling the old one. As it turns out I was able to fix it! The plastic housing which holds the actual switch is simply glued into the metal casing with what looks like hot glue (cheap!). This glue had dried up, cracked, and allowed the switch to move around in the metal casing causing the switch not to work properly. Shipping was fast! I received the new switch the day after ordering it and I now have a spare. No complaints.
HeLa
Western New Jersey
15 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?