Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
AGM04012C Parts - Coleman Furnace
Brand:
Coleman
SKU:
AGM04012C
Description
–
Coleman Furnace AGM04012C
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
9am
Response
by Mon
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
9
Replacement Parts
Auto Limit Switch (210°F Close, 220°F Open), S1-02632588005
SKU:
S1-02632588005
York
Time Delay Relay, S1-026-32588-014
SKU:
S1-026-32588-014
York
Draft Inducer Motor, S1-02632588047
SKU:
S1-02632588047
York
Ignition Module, S1-026-32588-003
SKU:
S1-026-32588-003
York
Blower Relay, S1-026-32588-015
SKU:
S1-026-32588-015
York
Burner Limit Switch, S1-026-32588-017
SKU:
S1-026-32588-017
York
Gas Burner, S1-02632588056
SKU:
S1-02632588056
York
0.52"wc SPDT Pressure Switch, S1-02632588011
SKU:
S1-02632588011
York
7.5 MFD Oval Run Capacitor (370V), S1-02420045700
SKU:
S1-02420045700
York
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
×
Video