Apply to be a TradeMaster!
Main product image of 12" x 24" x 1" Color Changing Air Filter for Home & Pet Odors (MERV8)
Magnifying glass
Hover image to zoom

12" x 24" x 1" Color Changing Air Filter for Home & Pet Odors (MERV8)

Brand:
Colorfil
SKU:
12241CFHVAC1PP
Rating:
(0)
Q&A:
(0)
12" x 24" x 1" Color Changing Air Filter for Home & Pet Odors (MERV8)
Magnifying glass
Hover image to zoom
$22.99 each
In Stock
In Stock
Get 32 Wed, Jun 10
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Size
11-1/2" x 23-1/2" x 3/4"
Product Highlight: MERV
8 MERV Rating
Product Highlight: Material
Synthetic

Description

Our patented technology was developed to improve the quality of life for pets and their people by removing harmful air particles and absorbing strong household odors. And by the way, we do it 5x better than the leading brand.


But that's not all. Maintaining clean, fresh air in your home has never been easier. Our filters magically change color from vibrant pink to yellow as they clean, so you always know when to replace them.


Features: 

  • Capture and control odors in your air without covering them up
  • Changes color from pink to yellow as it neutralizes gas phase odors
  • Removes dust, dander, and pet hair with MERV 8 efficiency


Specs

Material:

Synthetic

Type:

Air Filter

MERV:

8

Size:

11-1/2" x 23-1/2" x 3/4"

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy