Apply to be a TradeMaster!
Main product image of 16" x 20" x 4" Color Changing Air Filter for Home & Pet Odors (MERV8)
Magnifying glass
Hover image to zoom

16" x 20" x 4" Color Changing Air Filter for Home & Pet Odors (MERV8)

Brand:
Colorfil
SKU:
16204CFHVAC1PP
Rating:
(0)
Q&A:
(0)
16" x 20" x 4" Color Changing Air Filter for Home & Pet Odors (MERV8)
Magnifying glass
Hover image to zoom
$49.99 each
In Stock
In Stock
Get 8 Tue, Jun 9
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Size
15-3/8" x 19-3/8" x 3-5/8"
Product Highlight: MERV
8 MERV Rating
Product Highlight: Material
Synthetic

Description

Our patented technology was developed to improve the quality of life for pets and their people by removing harmful air particles and absorbing strong household odors. And by the way, we do it 5x better than the leading brand.

But that's not all. Maintaining clean, fresh air in your home has never been easier. Our filters magically change color from vibrant pink to yellow as they clean, so you always know when to replace them.

Features:
  • Capture and control odors in your air without covering them up
  • Changes color from pink to yellow as it neutralizes gas phase odors
  • Removes dust, dander, and pet hair with MERV 8 efficiency
  • Specs

    Material:

    Synthetic

    Size:

    15-3/8" x 19-3/8" x 3-5/8"

    Type:

    Air Filter

    MERV:

    8

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    MondayThursday
    8am7:45pm
    Friday
    9am7:45pm
    SaturdaySunday
    9am5:45pm


    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy