Apply to be a TradeMaster!
Main product image of 3 Ton 36,000 BTU 19 SEER2 R-454B Heat Pump Condenser
Magnifying glass
Hover image to zoom

3 Ton 36,000 BTU 19 SEER2 R-454B Heat Pump Condenser

SKU:
HP19V36S1A
Rating:
(0)
Q&A:
(0)
3 Ton 36,000 BTU 19 SEER2 R-454B Heat Pump Condenser
Magnifying glass
Hover image to zoom
$2,675.00 each
Backorder
Backorder
Get it Thu, Dec 24 - Fri, Jan 29

Lift Gate

–
This product weighs 66 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Ton
3
Product Highlight: Refrigerant Type
R-454B
Product Highlight: Voltage
208/230V
Product Highlight: Heating Capacity (BTU)
39000 BTUs
Product Highlight: Cooling Capacity (BTU)
36000 BTUs

Description

–
  • Extreme heating and cooling capabilities
  • Cooling operation from 5F - 125F
  • Heating operation from -4F - 80F
  • Independent heat pump and air handler operation compatible with all 3rd party thermostats
  • Pre-charged for 25 feet of lineset
  • Able to operate in a wider voltage range (198V - 264V) which provides enhanced protection for the control board and motors from electrical fluctuations
  • Smart defrost technology through pressure sensor prevents freezing
  • Heating overload protection with dual assessment of condensing temperature and pressure
  • Superior pressure monitoring via high and low pressure switches
  • Able to hold set temperature within 2F
  • Monitors drive current to prevent overload
  • Energy saving auto sleep, auto restart, and eco modes standard
  • Less than 34" high and 4 sq ft base maximizes installation opportunities

Specs

–
Ton:

3

Refrigerant Type:

R-454B

Product Type:

Heat Pump Condenser

Voltage:

208/230V

Heating Capacity (BTU):

39000

Cooling Capacity (BTU):

36000

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site
Box

3 Ton 36,000 BTU 19 SEER2 R-454B Heat Pump Condenser

Replacement Parts

SKU: HP19V36S1A

Brand: Comfort-Aire

Search Parts:
SEARCH PARTS
Product Image of no image
Motor
25001-000428
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
Diversion ring
230700850
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
Propeller fan
45009-000057
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
Waterproof cover
42011-000599
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
Gas Liquid seperator
92003-000182
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
Sound insulation
92012-001135
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
Outdoor electrical system
31201-003297
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
electrical cover
43301-000072
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
Base
41202-000787
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
Globe valve assembly
92007-021882
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
EXV
92008-000344
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
Compressor
92014-001064
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
Valve supporter
43301-000070
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
Front pane1
41214-002094
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
Front pane 2
41214-002095
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
Supporter
43301-000047
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
Condenser
92011-012365
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
Top cover
41207-000829
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
Four-way valve module
92007-022240
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
Cabinet Carton
231309516
Sorry, we don't currently sell this item. Request This Item
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy