Apply to be a TradeMaster!
Main product image of 5 Ton 60,000 BTU 19 SEER2 R-454B Heat Pump Condenser
Magnifying glass
Hover image to zoom

5 Ton 60,000 BTU 19 SEER2 R-454B Heat Pump Condenser

SKU:
HP19V60S1A
Rating:
(0)
Q&A:
(0)
5 Ton 60,000 BTU 19 SEER2 R-454B Heat Pump Condenser
Magnifying glass
Hover image to zoom
$3,597.51 each
Backorder
Backorder
Get it Mon, Dec 21 - Tue, Jan 26

Lift Gate

–
This product weighs 81 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Refrigerant Type
R-454B
Product Highlight: Ton
5
Product Highlight: Voltage
208/230V
Product Highlight: Cooling Capacity (BTU)
60000 BTUs
Product Highlight: Heating Capacity (BTU)
65000 BTUs

Description

–
  • Extreme heating and cooling capabilities
  • Cooling operation from 5F - 125F
  • Heating operation from -4F - 80F
  • Independent heat pump and air handler operation compatible with all 3rd party thermostats
  • Pre-charged for 25 feet of lineset
  • Able to operate in a wider voltage range (198V - 264V) which provides enhanced protection for the control board and motors from electrical fluctuations
  • Smart defrost technology through pressure sensor prevents freezing
  • Heating overload protection with dual assessment of condensing temperature and pressure
  • Superior pressure monitoring via high and low pressure switches
  • Able to hold set temperature within 2F
  • Monitors drive current to prevent overload
  • Energy saving auto sleep, auto restart, and eco modes standard
  • Less than 34" high and 4 sq ft base maximizes installation opportunities

Specs

–
Product Type:

Heat Pump Condenser

Refrigerant Type:

R-454B

Ton:

5

Voltage:

208/230V

Cooling Capacity (BTU):

60000

Heating Capacity (BTU):

65000

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Box

5 Ton 60,000 BTU 19 SEER2 R-454B Heat Pump Condenser

Replacement Parts

SKU: HP19V60S1A

Brand: Comfort-Aire

Search Parts:
SEARCH PARTS
Product Image of no image
Motor
25001-000428
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
Diversion ring
230700850
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
Propeller fan
45009-000057
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
Weatherproof cover
230701389
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
Gas Liquid seperator
92003-000183
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
Sound insulation
92012-000891
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
Outdoor electrical system
31201-003241
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
electrical cover
43301-000075
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
Base
41202-000789
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
EXV
92007-022025
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
pression valve
12410-100002
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
Compressor
92014-001123
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
Supporter
230801628
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
Top cover
41207-000829
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
Four-way valve module
92007-022424
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
Cabinet Carton
231310286
Sorry, we don't currently sell this item. Request This Item
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy