Apply to be a TradeMaster!
Main product image of 48,000 - 60,000 BTU 16 SEER2 High Efficiency Inverter Heat Pump
Magnifying glass
Hover image to zoom

48,000 - 60,000 BTU 16 SEER2 High Efficiency Inverter Heat Pump

SKU:
HRG1860S1P
Rating:
(0)
Q&A:
(0)
48,000 - 60,000 BTU 16 SEER2 High Efficiency Inverter Heat Pump
Magnifying glass
Hover image to zoom
$6,591.29 each
Backorder
Backorder
Get it Tue, Nov 17 - Fri, Dec 18

Lift Gate

–
This product weighs 246 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Refrigerant Type
R-410A
Product Highlight: SEER2
16
Product Highlight: Voltage
208/230V
Product Highlight: Cooling Capacity (BTU)
55500 BTUs
Product Highlight: Heating Capacity (BTU)
37000 BTUs
Product Highlight: Liquid Line
3/8"

Description

–
The Comfort-Aire HRG18S1P inverter heat pump offers premium comfort at a price point designed to fit your budget, as well as offers superior performance and incredibly quiet operation. Other benefits include enhanced dehumidification and five operating modes to set your preferred balance of comfort and energy efficiency. Broad compatibility and long-term reliability can even help you save on replacement costs.

Product Features:
  • R410A Refrigerant
  • High-quality condenser coil with aluminum tubing and enhanced louvered fin for maximum heat transfer capacity
  • Top discharge directs hot air and sound away from living area and shrubbery
  • Louvered panel coil protection
  • Easy access to electrical panels, pre-wired for easy hook-up
  • Bi-directional liquid line filter drier factory installed
  • Discharge muffler for quiet operation
  • Reliable, solid state defrost control
  • Defrost control is Quiet Shift capable
  • High and Low pressure switch factory installed
  • Integrated control with LED diagnostics
  • Short cycle protection factory installed
  • ETL and ETLC approved and AHRI Certified
  • Charged for 15 feet of interconnecting tubing
  • Heavy-duty compressor sound blanket

Product Specifications:
  • Coil Type: Fin & Tube
  • Capacity: 4 - 5 Tons
  • Refrigerant: R-410A
  • Voltage: 208/230V-1-60
  • Compressor: Inverter
  • No. of Stages: Inverter
  • Max. Amps: 50
  • RLA: 24.7
  • Circuit Breaker: 50
  • Min. Circuit Ampacity: 33.7
  • Cabinet: Galvanized steel with polyurethane finish
  • Sound Rating (dBA): 56-66
  • Connection Size: 3/8" - 7/8"
  • Warranty: 12 years when AHRI matched system

Specs

–
Refrigerant Type:

R-410A

Application:

Heating

Cooling

HVAC

Product Type:

Outdoor Unit

Indoor Unit

Unit Type:

Condenser R-410A

SEER2:

16

Voltage:

208/230V

Hertz:

60

Phase:

1

Cooling Capacity (BTU):

55500

Heating Capacity (BTU):

37000

Liquid Line:

3/8"

Suction Line:

7/8"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy